Zoro Homepage

Bento 5-Light Island Pendant with Satin White Glass

  • Mfr # 60-4091

  • Zoro # G3388100


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Length
37.5 in
Width
5.38 in
Lamp Type
Incandescent
Mounting
Ceiling
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4091
Zoro #
G3388100
UPC #
45923640919
Country of Origin
China

Dimensions

Height
7.75 in
Length
37.5 in
Width
5.38 in
Back Plate or Canopy Length (in.)
10.51
Stem Length
36 in
Back Plate or Canopy Width (in.)
4.29
Back Plate or Canopy Height (in.)
0.98

Details

Housing Finish
Polished Chrome
Lamp Type
Incandescent
Mounting
Ceiling
Voltage
120V
Number of Lights
5
Collection Name
Bento
Fixture Series
Bento
Lamp Watts
60W
Dimmable
Lamp Dependent
Lamp Included
No
Bulb Technology
Incandescent
Fixture Type
Island Pendant
Energy Star Compliant
No
Housing Material
Glass / Metal
Standards
cETLus, Dry Location Listed
Glass Color
Satin White
Finish
Satin White
Product Design
Contemporary
Indoor/Outdoor
Indoor
Includes
(4) 6" Rods; (4) 12" Rods; (1) 12 foot Wire
Base Material
Glass / Metal
Lamp Shape
A19
Lamp Base
Medium

Description

The Contemporary elegance of the Bento 60-4091 is expressed by the simplistic lines of the Bento collection. Illuminate your kitchen with this five light island pendant. Understated, yet boldly visible, Bento's highly Polished Chrome frame and square Satin White glass shades add an illuminating presence to any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.