Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bethany LED Outdoor Flush Fixture with Satin White Glass

  • Mfr # 62-633

  • Zoro # G3400089


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
8 in
Light Technology
LED
Watts
60W
Lumens
830L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-633
Zoro #
G3400089
UPC #
45923326332
Country of Origin
China

Dimensions

Height
8 in
Dia. (In.)
10 in

Details

Voltage
120V
Light Technology
LED
Watts
60W
Lumens
830L
Finish
Mahogany Bronze
Fixture Series
Bethany
Housing Material
Aluminum
Standards
cETLus, Wet Location Listed
Lamp Included
Yes
Color Temp.
3000K
CRI
90+
Lamp Shape
A19
Application
Outdoor Lighting
Number of Bulbs
1
Lamp Base
Medium

Description

Outdoor Flush Fixture,1L,Wht,Glass Bnz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.