Zoro Homepage

Bethany LED Outdoor Hanging with Satin White Glass

  • Mfr # 62-635

  • Zoro # G3400098


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
15.88 in
Light Technology
LED
Watts
60W
Lumens
810L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-635
Zoro #
G3400098
UPC #
45923326356
Country of Origin
China

Dimensions

Height
15.88 in
Dia. (In.)
10 in

Details

Voltage
120V
Light Technology
LED
Watts
60W
Lumens
810L
Finish
Mahogany Bronze
Fixture Series
Bethany
Standards
cETLus, Damp Location Listed
Color Temp.
2700K
Lamp Included
Yes
Housing Material
Die-cast Aluminum
CRI
80
Lamp Base
Bi Pin GU24
Application
Outdoor Lighting
Number of Bulbs
1
Lamp Shape
A19

Description

Let the traditional charm and allure of the Cornerstone 60-3473 outdoor downlight wall lantern cast a soft and warm ambiance to your exterior spaces. Whether it graces the entryway to your home or adorns the walls of your garden, the powder-coated white finish adds durability, and when coupled with the clear seeded glass panels, a touch of age-old elegance. Boasting a die-cast aluminum construction the fixture details are demure yet refined, showcased beautifully by the powder-coated white finish. Outdoor lighting makes the first impression upon arriving at your home, the Cornerstone wall lantern welcomes all to your home with style and grace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.