Zoro Homepage

Bethany LED Outdoor Large Wall with Satin White Glass

  • Mfr # 62-632

  • Zoro # G3400052


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 10W LED Lamp
Voltage
120V
Width
10
Height
16.75 in
Length
10.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-632
Zoro #
G3400052
UPC #
45923326325
Country of Origin
China

Dimensions

Width
10
Height
16.75 in
Length
10.88 in
Dia. (In.)
10 in
Back Plate or Canopy Height (in.)
0.75
Back Plate Diameter (in.)
5.25

Details

Includes
(1) 10W LED Lamp
Voltage
120V
Light Technology
LED
Watts
60W
Lens Material
Glass / Metal
Lumens
800L
Finish
Mahogany Bronze
Glass Color
Satin White Glass
Fixture Series
Bethany
Standards
cETLus, Wet Location Listed
Housing Material
Die-cast Aluminum
CRI
90+
Color Temp.
3000K
Color Temperature
3000K
Lamp Included
Yes
Fixture Type
Wall Lantern
Fixture Wattage
10
Extension (in.)
10.88
Indoor/Outdoor
Outdoor
Product Design
Transitional
Environment
Wet
Number of Bulbs
1
Application
Outdoor Lighting
Lamp Shape
A19
Lamp Base
Medium

Description

Outdoor Wall Fixture,1L,Wht Glass,Bnz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.