Zoro Homepage

Bethany LED Outdoor Small Wall with Satin White Glass

  • Mfr # 62-631

  • Zoro # G3400019


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 10W LED Lamp
Voltage
120V
Width
8.5
Height
14.5 in
Length
9.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-631
Zoro #
G3400019
UPC #
45923326318
Country of Origin
China

Dimensions

Width
8.5
Height
14.5 in
Length
9.38 in
Dia. (In.)
8.5 in
Back Plate or Canopy Height (in.)
0.75
Back Plate Diameter (in.)
5.25

Description

The Boxwood 60-4972 features an open design and clear beveled glass providing the feeling of delicacy as well as an understated air of gracefulness. This collection is offered in white, rustic bronze, and textured black and features a wide breadth of application solutions. This stately collection's effortless and elegant design is sure to deliver a great first impression of your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.