Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blaine, 13 Inch LED Pendant, Matte Black, Acrylic Lens

  • Mfr # 62/2151

  • Zoro # G113335973


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
13.63 in
Length
12.88 in
Width
12.88 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2151
Zoro #
G113335973
UPC #
45923621956
Country of Origin
China

Dimensions

Height
13.63 in
Length
12.88 in
Width
12.88 in

Details

Color
Black
Voltage
120V
Style
Modern
Color Temp.
3000K
Finish
Matte Black
Material
Steel
Dimmable
Yes
Includes
(2) 6" Stems; (2) 12" Stems; (1) 12' Wire
Watts
30W
CRI
90
Standards
cETLus - Listed; FCC; Dry; RoHS
Glass Finish
No Glass
Description/Special Features
Sloped Ceiling Compatible
Application
Lighting
Average Life (Hours)
50000
Type
Integrated LED
Shade / Lens Finish
White Acrylic Lens
Location Rating
Dry
Lumens
2150L

Description

Dive into the sleek sophistication of the Blaine 62-2151 LED pendant, where modern design reigns supreme, and outstanding style takes center stage. A beauty in simplicity, the monochromatic aesthetic is strengthened with acrylic lens' against a backdrop of matte black, permitting specific and pointed areas of lights with the latest in LED technology. In a world full of colors, sometimes monochrome steals the show, and Blaine will elevate your space into a minimalist masterpiece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.