Blaine, 16 Inch LED Pendant, Matte Black, Acrylic Lens

  • Mfr # 62/2141

  • Zoro # G413335888


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4.75 in
Length
15.75 in
Width
15.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2141
Zoro #
G413335888
UPC #
45923621949
Country of Origin
China

Dimensions

Height
4.75 in
Length
15.75 in
Width
15.75 in

Details

Color
Black
Voltage
120V
Style
Modern
Color Temp.
3000K
Finish
Matte Black
Description/Special Features
Sloped Ceiling Compatible
CRI
90
Material
Steel
Glass Finish
No Glass
Standards
cETLus - Listed; FCC; Dry; RoHS
Includes
(2) 6" Stems; (2) 12" Stems; (1) 12' Wire
Application
Lighting
Dimmable
Yes
Watts
18W
Location Rating
Dry
Lumens
1300L
Average Life (Hours)
50000
Type
Integrated LED
Shade / Lens Finish
White Acrylic Lens

Description

Dive into the sleek sophistication of the Blaine 62-2141 LED pendant, where modern design reigns supreme, and outstanding style takes center stage. A beauty in simplicity, the monochromatic aesthetic is strengthened with acrylic lens' against a backdrop of matte black, permitting specific and pointed areas of lights with the latest in LED technology. In a world full of colors, sometimes monochrome steals the show, and Blaine will elevate your space into a minimalist masterpiece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.