
Blaine, 38 Inch LED Island Pendant, Matte Black, Acrylic Lens
Mfr # 62/2161
Zoro # G513335962
product price:Â $821.99
/ea
Free Shipping & Returns
Key Features
Length
37.38 in
Light Bulb Wattage
42W
Bulb Base Type
Integrated
Dimmable
Yes
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/2161
Zoro #
G513335962
UPC #
45923621963
Country of Origin
China
Dimensions
Length
37.38 in
Width
7.88 in
Height
9.5 in
Details
Light Bulb Wattage
42W
Bulb Base Type
Integrated
Dimmable
Yes
Color
Black
Finish
Matte Black
Includes
(4) 6" Stems; (4) 12" Stems; (1) 12' Wire
Standard
cETLus - Listed; FCC; Dry; RoHS
Voltage
120V
Material
Steel
Style
Modern
Application
Lighting
Features
Sloped Ceiling Compatible
Shade / Lens Finish
White Acrylic Lens
CRI
90
Glass Finish
No Glass
Average Life (Hours)
50000
Color Temp.
3000K
Lumens
3000L
Location Rating
Dry
Description
Dive into the sleek sophistication of the Blaine 62-2161 LED island light, where modern design reigns supreme, and outstanding style takes center stage. A beauty in simplicity, the monochromatic aesthetic is strengthened with acrylic lens' against a backdrop of matte black, permitting specific and pointed areas of lights with the latest in LED technology. In a world full of colors, sometimes monochrome steals the show, and Blaine will elevate your space into a minimalist masterpiece.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.