Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blink Performer, 10 Watt LED, 7 Inch Square Fixture, White Finish, 5 CCT Selectable

  • Mfr # 62/1914

  • Zoro # G712110186


product price: $45.99
/ea

Key Features

Color temp
2700K/3000K/3500K/4000K/5000K
Length
7 in
Width
7 in
Lamp Type
Integrated LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1914
Zoro #
G712110186
UPC #
045923622342
Country of Origin
Thailand

Dimensions

Length
7 in
Width
7 in

Details

Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
900L-980L
Watts
10W
Dimmable
Dimmable
Fixture Lens Material
Poly methyl methacrylate (PMMA)
Fixture Shape
Square
Beam Angle
100 Degrees
CRI
90
Standards
cETLus, FCC
Color
White
Fixture Housing Material
Die-Cast Aluminum
Rated Life
50000 hrs
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Application
Lighting
Location Rating
Wet
Indoor/Outdoor
Indoor
Style
Utility

Description

A designer aesthetic and state-of-the-art technology embodies Blinks Performer Series 62-1914 Energy Star certified fixture perfectly. Suitable for corridors, closets, kitchens, bathrooms, bedrooms, even for use outdoors, as they are wet location certified for applications with a closed ceiling. Constructed of die-cast aluminum, with CCT selectable from warm to cool white, its sleek and square, low-profile design makes it ideal for installation where space is at a premium. Featuring a robust driver for enhanced surge protection, flicker free operation, smooth dimming, and providing years of trouble-free operation. Finished in white, and at 7 inches, it's a small package that provides more than enough illumination to suit your lighting needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.