Blink Performer, 8 Watt LED, 5 Inch Round Fixture, Brushed Nickel Finish, 5 CCT Selectable

  • Mfr # 62/1903

  • Zoro # G912110191


product price:  $37.99
/ea

Key Features

Housing Finish
Brushed Nickel
Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
650L-680L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/1903
Zoro #
G912110191
UPC #
045923622250
Country of Origin
Thailand

Dimensions

Diameter
5 in

Details

Housing Finish
Brushed Nickel
Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
650L-680L
Watts
8W
Dimmable
Dimmable
Fixture Shape
Round
Fixture Housing Material
Die-Cast Aluminum
Rated Life
50000 hrs
Fixture Lens Material
Poly methyl methacrylate (PMMA)
Standards
cETLus, FCC
Beam Angle
100 Degrees
Color
Nickel
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
CRI
90
Application
Lighting
Indoor/Outdoor
Indoor
Style
Utility
Location Rating
Wet

Description

A designer aesthetic and state-of-the-art technology embodies Blinks Performer Series 62-1903 Energy Star certified fixture perfectly. Suitable for corridors, closets, kitchens, bathrooms, bedrooms, even for use outdoors, as they are wet location certified for applications with a closed ceiling. Constructed of die-cast aluminum, with CCT selectable from warm to cool white, its sleek and round, low-profile design makes it ideal for installation where space is at a premium. Featuring a robust driver for enhanced surge protection, flicker free operation, smooth dimming, and providing years of trouble-free operation. Finished in brushed nickel, and at 5 inches, it's a small package that provides more than enough illumination to suit your lighting needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.