
Blink Performer, 8 Watt LED, 5 Inch Square Fixture, Brushed Nickel Finish, 5 CCT Selectable
Mfr # 62/1907
Zoro # G412110189
product price: $39.99
/eaKey Features
Housing Finish
Brushed Nickel
Color temp
2700K/3000K/3500K/4000K/5000K
Length
5 in
Width
5 in
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/1907
Zoro #
G412110189
UPC #
045923622298
Country of Origin
Thailand
Dimensions
Length
5 in
Width
5 in
Details
Housing Finish
Brushed Nickel
Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
600L-650L
Watts
8W
Dimmable
Dimmable
Fixture Shape
Square
CRI
90
Color
Nickel
Fixture Lens Material
Poly methyl methacrylate (PMMA)
Standards
cETLus, FCC
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Fixture Housing Material
Die-Cast Aluminum
Rated Life
50000 hrs
Beam Angle
100 Degrees
Application
Lighting
Location Rating
Wet
Style
Utility
Indoor/Outdoor
Indoor
Description
A designer aesthetic and state-of-the-art technology embodies Blinks Performer Series 62-1907 Energy Star certified fixture perfectly. Suitable for corridors, closets, kitchens, bathrooms, bedrooms, even for use outdoors, as they are wet location certified for applications with a closed ceiling. Constructed of die-cast aluminum, with CCT selectable from warm to cool white, its sleek and square, low-profile design makes it ideal for installation where space is at a premium. Featuring a robust driver for enhanced surge protection, flicker free operation, smooth dimming, and providing years of trouble-free operation. Finished in brushed nickel, and at 5 inches, it's a small package that provides more than enough illumination to suit your lighting needs.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.