BLINK Pro, 11 Watt, 7 Inch LED Fixture, 3000K, Square Shape, White Finish, 120/277 Volts

  • Mfr # 62/1747

  • Zoro # G812110215


product price:  $51.99
/ea

Key Features

Color temp
3000K
Lamp Type
Integrated LED
Voltage
120V/277V
Lumens
940L
Watts
11W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/1747
Zoro #
G812110215
UPC #
045923621147
Country of Origin
Thailand

Dimensions

Diameter
7 in

Details

Color temp
3000K
Lamp Type
Integrated LED
Voltage
120V/277V
Lumens
940L
Watts
11W
Dimmable
Dimmable
Color
White
Standards
cETLus, FCC
Rated Life
50000 hrs
CRI
90
Fixture Lens Material
Polycarbonate (PC)
Fixture Shape
Square
Beam Angle
100 Degrees
Glass Finish
Frosted
Fixture Housing Material
Aluminum
Temp. Range
-25°C (-13°F) to +40°C (+104°F)
Application
Lighting
Location Rating
Wet
Indoor/Outdoor
Indoor
Style
Utility

Description

A designer aesthetic and state-of-the-art technology embodies Blinks Pro Series 62-1747 Energy Star certified fixture perfectly. Suitable for corridors, closets, kitchens, bathrooms, bedrooms, even for use outdoors, as they are wet location certified for applications with a closed ceiling. Constructed of die-cast aluminum, with 3000K CCT in soft white, its sleek and square, low-profile design makes it ideal for installation where space is at a premium. Featuring a robust driver for enhanced surge protection, flicker free operation, smooth dimming, and providing years of trouble-free operation. Finished in white, and at 7 inches, it's a small package that provides more than enough illumination to suit your lighting needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.