BLINK Pro, 11 Watt, 7 Inch LED Fixture, 4000K, Square Shape, White Finish, 120/277 Volts

  • Mfr # 62/1749

  • Zoro # G112110199


product price:  $52.95
/ea

Key Features

Color temp
4000K
Length
7 in
Width
7 in
Lamp Type
Integrated LED
Voltage
120V/277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/1749
Zoro #
G112110199
UPC #
045923621277
Country of Origin
Thailand

Dimensions

Length
7 in
Width
7 in

Details

Color temp
4000K
Lamp Type
Integrated LED
Voltage
120V/277V
Lumens
940L
Watts
11W
Dimmable
Dimmable
Color
White
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Beam Angle
100 Degrees
CRI
90
Glass Finish
Frosted
Standards
cETLus, FCC
Rated Life
50000 hrs
Fixture Shape
Square
Fixture Lens Material
Polycarbonate (PC)
Fixture Housing Material
Aluminum
Application
Lighting
Indoor/Outdoor
Indoor
Style
Utility
Location Rating
Wet

Description

A designer aesthetic and state-of-the-art technology embodies Blinks Pro Series 62-1749 Energy Star certified fixture perfectly. Suitable for corridors, closets, kitchens, bathrooms, bedrooms, even for use outdoors, as they are wet location certified for applications with a closed ceiling. Constructed of die-cast aluminum, with 3000K CCT in soft white, its sleek and square, low-profile design makes it ideal for installation where space is at a premium. Featuring a robust driver for enhanced surge protection, flicker free operation, smooth dimming, and providing years of trouble-free operation. Finished in white, and at 9 inches, it's a small package that provides more than enough illumination to suit your lighting needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.