Shop NUVO
See all product information
Create Account
BLINK Pro, 13 Watt, 9 Inch LED Fixture, 3000K, Round Shape, White Finish, 120/277 Volts
- Mfr # 62/1756
- Zoro # G712110162
product price:Â
$
67.99
/ea
Key Features
Color temp
3000 K
Lamp Type
Integrated LED
Voltage
120V, 277V
Lumens
1300L
Watts
13W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62/1756
- Zoro #
- G712110162
- UPC #
- 45923621154
- Country of Origin
- Thailand
- Color temp
- 3000 K
- Lamp Type
- Integrated LED
- Voltage
- 120V, 277V
- Lumens
- 1300L
- Watts
- 13W
- Dimmable
- Dimmable
- Color
- White
- Fixture Housing Material
- Aluminum
- Beam Angle
- 100 Degrees
- Standards
- cETLus, FCC
- Fixture Lens Material
- Polycarbonate (PC)
- Glass Finish
- Frosted
- Fixture Shape
- Round
- Rated Life
- 50,000 hr
- Temp. Range
- -20 Degrees to 40 Degrees C (-4 Degrees to 104 Degrees F)
- CRI
- 90
- Application
- Lighting
- Indoor/Outdoor
- Indoor
- Style
- Utility
- Location Rating
- Wet
Dimensions
- Diameter
- 9 in
Description
A designer aesthetic and state-of-the-art technology embodies Blinks Pro Series 62-1756 Energy Star certified fixture perfectly. Suitable for corridors, closets, kitchens, bathrooms, bedrooms, even for use outdoors, as they are wet location certified for applications with a closed ceiling. Constructed of die-cast aluminum, with 3000K CCT in soft white, its sleek and round, low-profile design makes it ideal for installation where space is at a premium. Featuring a robust driver for enhanced surge protection, flicker free operation, smooth dimming, and providing years of trouble-free operation. Finished in white, and at 9 inches, it's a small package that provides more than enough illumination to suit your lighting needs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.