BLINK Pro, 13 Watt, 9 Inch LED Fixture, 3000K, Square Shape, White Finish, 120/277 Volts

  • Mfr # 62/1757

  • Zoro # G512110157


product price:  $71.15
/ea

Key Features

Color temp
3000K
Lamp Type
Integrated LED
Voltage
120V/277V
Lumens
1200L
Watts
13W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1757
Zoro #
G512110157
UPC #
045923621253
Country of Origin
Thailand

Dimensions

Diameter
9 in

Details

Color temp
3000K
Lamp Type
Integrated LED
Voltage
120V/277V
Lumens
1200L
Watts
13W
Dimmable
Dimmable
Glass Finish
Frosted
Beam Angle
100 Degrees
Rated Life
50000 hrs
Standards
cETLus, FCC
CRI
90
Fixture Lens Material
Polycarbonate (PC)
Temp. Range
-25°C (-13°F) to +40°C (+104°F)
Fixture Shape
Square
Color
White
Fixture Housing Material
Aluminum
Application
Lighting
Indoor/Outdoor
Indoor
Location Rating
Wet
Style
Utility

Description

A designer aesthetic and state-of-the-art technology embodies Blinks Pro Series 62-1757 certified fixture perfectly. Suitable for corridors, closets, kitchens, bathrooms, bedrooms, even for use outdoors, as they are wet location certified for applications with a closed ceiling. Constructed of die-cast aluminum, with 3000K CCT in soft white, its sleek and square, low-profile design makes it ideal for installation where space is at a premium. Featuring a robust driver for enhanced surge protection, flicker free operation, smooth dimming, and providing years of trouble-free operation. Finished in white, and at 9 inches, it's a small package that provides more than enough illumination to suit your lighting needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.