Blink Pro, 13 Watt, 9 Inch, LED Fixture, Square Shape, 4000K, White Finish, 120/277 Volts

  • Mfr # 62/1744

  • Zoro # G712110179


product price:  $62.99
/ea

Key Features

Color temp
4000K
Length
9 in
Width
9 in
Lamp Type
Integrated LED
Voltage
120V/277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1744
Zoro #
G712110179
UPC #
045923627408
Country of Origin
Thailand

Dimensions

Length
9 in
Width
9 in

Details

Color temp
4000K
Lamp Type
Integrated LED
Voltage
120V/277V
Lumens
1200L
Watts
13W
Dimmable
Dimmable
Standards
cETLus, FCC
Color
White
Fixture Housing Material
Die-Cast Aluminum
Beam Angle
100 Degrees
CRI
90
Fixture Shape
Square
Fixture Lens Material
Poly methyl methacrylate (PMMA)
Rated Life
50000 hrs
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Application
Lighting
Style
Utility
Indoor/Outdoor
Indoor
Location Rating
Wet

Description

From designer aesthetics to state-of-the-art technology, BLINK's ENERGY STAR certified fixtures embody this concept entirely. The sleek, low-profile style features die-cast construction, and BLINK Pro 62-1744 is the ideal fixture for installations where space is at a premium. The BLINK Pro series is perfect for corridors, closets, kitchens, bathrooms, bedrooms, even use outdoors as they are wet location certified for applications with a closed ceiling. All products feature a robust driver for enhanced surge protection, flicker free operation, smooth dimming and providing years of trouble-free operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.