
Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Round Shape - Brushed Nickel Finish - 120V
Mfr # 62/1723
Zoro # G110087592
product price:Â $63.99
/eaKey Features
Lens Material
Poly methyl methacrylate (PMMA)
For Use With
Indoor Lighting
Standards
cETLus ; RoHS ; FCC ; Energy Star
Color Temperature
2700K/3000K/3500K/4000K/5000K
Voltage
120V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62/1723
Zoro #
G110087592
UPC #
045923625749
Country of Origin
Thailand
Dimensions
Outside Dia.
9 in
Details
Lens Material
Poly methyl methacrylate (PMMA)
For Use With
Indoor Lighting
Standards
cETLus ; RoHS ; FCC ; Energy Star
Color Temperature
2700K/3000K/3500K/4000K/5000K
Voltage
120V
Amps AC
0.108A
Dimmable
120V only
Description/Special Features
Wet Location Rating; California T24 2016 - 2022 JA8 Listed
Rated Life
50000 hrs
Finish
Brushed Nickel
Housing Material
Die-cast Aluminum
Lamp Watts
13W
Description
From designer aesthetics to state-of-the-art technology, BLINK's ENERGY STAR-certified fixtures embody this concept entirely. The sleek, low-profile style features die-cast construction, and is CCT selectable, with five preset options from warm to natural light. BLINK Pro is the ideal fixture for installations where space is at a premium. The Pro series of fixtures are available in round and square, come in four finishes white, black, bronze, and brushed nickel, and are offered in 5, 7, and 9-inch sizes, choose the best fit for your needs. The BLINK Pro series is perfect for corridors, closets, kitchens, bathrooms, bedrooms, and even use outdoors as they are wet location certified for applications with a closed ceiling. All products feature a robust driver for enhanced surge protection, flicker-free operation, smooth dimming, and providing years of trouble-free operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.