Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Square Shape - Bronze Finish - 120V

  • Mfr # 62/1726

  • Zoro # G210087584


product price: $63.99
/ea

Key Features

Length
9 in
Width
9 in
Lens Material
Poly methyl methacrylate (PMMA)
For Use With
Indoor Lighting
Rated Life
50000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1726
Zoro #
G210087584
UPC #
45923625770
Country of Origin
Thailand

Dimensions

Length
9 in
Width
9 in

Details

Lens Material
Poly methyl methacrylate (PMMA)
For Use With
Indoor Lighting
Rated Life
50000 hrs
Amps AC
0.108A
Standards
cETLus ; RoHS ; FCC ; Energy Star
Voltage
120V
Description/Special Features
Wet Location Rating; California T24 2016 - 2022 JA8 Listed
Lamp Watts
13W
Color Temperature
2700K/3000K/3500K/4000K/5000K
Finish
Bronze
Housing Material
Die-cast Aluminum
Dimmable
120V only

Description

From designer aesthetics to state-of-the-art technology, BLINK's ENERGY STAR-certified fixtures embody this concept entirely. The sleek, low-profile style features die-cast construction, and is CCT selectable, with five preset options from warm to natural light. BLINK Pro is the ideal fixture for installations where space is at a premium. The Pro series of fixtures are available in round and square, come in four finishes white, black, bronze, and brushed nickel, and are offered in 5, 7, and 9-inch sizes, choose the best fit for your needs. The BLINK Pro series is perfect for corridors, closets, kitchens, bathrooms, bedrooms, and even use outdoors as they are wet location certified for applications with a closed ceiling. All products feature a robust driver for enhanced surge protection, flicker-free operation, smooth dimming, and providing years of trouble-free operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.