Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blink Pro Plus 19.5W 12 in. Surface Mount LED CCT Select 90 CRI Black 120/277V Square

  • Mfr # 62/1789

  • Zoro # G110371707


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277 V
Lighting Technology
LED
Watts
19.5W
Lighting Certification
cETLus - Listed;FCC;Damp;RoHS
Dimmable
Yes-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/1789
Zoro #
G110371707
UPC #
45923613180
Country of Origin
Thailand

Dimensions

Height
1.06
Width
12
Length
12

Details

Item
Functional Lighting
Voltage
120/277 V
Lighting Technology
LED
Watts
19.5W
Lighting Certification
cETLus - Listed;FCC;Damp;RoHS
Dimmable
Yes-Dimmable
Lumens
1300L-1370L
Color Temperature
2700K/3000K/3500K/4000K/5000K
Standards
FCC; ROoHS; Title 24; cETLus
Beam Angle
110 degrees
Description/Special Features
Built-in surge protection - 2.5KV; CCT Selectable; Energy Star Rated
Temp. Range
-20 to 40°C
Rated Life
50000
Power Source
Hardwire
Housing Finish
Black
CRI
90
Amps
0.163/0.070 A
Material
Die-cast Aluminum
Incandescent Equivalent
75 W
Lens Material
Poly methyl methacrylate (PMMA)
Damp/Wet Rating
Damp
Bulb Base Type
Integrated

Description

Raising the bar for professional lighting, we present BLINK Pro Plus, a sleek design with advanced technology and features that abound. BLINK's ENERGY STAR certified 62-1789 embodies a contemporary yet familiar aesthetic, a versatile solution suitable for a variety of environments. The low-profile style features die-cast aluminum construction and is CCT selectable with five preset options from warm to natural light. The BLINK Pro Plus series is perfect for utility, basements, kitchens, garages, bathrooms, bedrooms, and hallways. All products feature a robust driver for enhanced surge protection, flicker-free operation, smooth dimming, and provides years of trouble-free operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.