Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blink Pro Plus 29.5W 15 in. Surface Mount LED CCT Select 90 CRI Black 120/277V Round

  • Mfr # 62/1787

  • Zoro # G610371702


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277 V
Lighting Technology
LED
Watts
29.5W
Lighting Certification
cETLus - Listed;FCC;Damp;RoHS
Dimmable
Yes-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/1787
Zoro #
G610371702
UPC #
045923613166
Country of Origin
Thailand

Dimensions

Height
1.06
Width
15
Outside Diameter
15 in

Details

Item
Functional Lighting
Voltage
120/277 V
Lighting Technology
LED
Watts
29.5W
Lighting Certification
cETLus - Listed;FCC;Damp;RoHS
Dimmable
Yes-Dimmable
Lumens
2100L-2220L
Color Temperature
2700K/3000K/3500K/4000K/5000K
Power Source
Hardwire
Standards
FCC; ROoHS; Title 24; cETLus
Beam Angle
110 degrees
CRI
90
Rated Life
50000
Description/Special Features
Built-in surge protection - 2.5KV; CCT Selectable; Energy Star Rated
Housing Finish
Black
Temp. Range
-20 to 40°C
Material
Die-cast Aluminum
Amps
0.246/0.106 A
Lens Material
Poly methyl methacrylate (PMMA)
Incandescent Equivalent
100 W
Bulb Base Type
Integrated
Damp/Wet Rating
Damp

Description

Raising the bar for professional lighting, we present BLINK Pro Plus, a sleek design with advanced technology and features that abound. BLINK's ENERGY STAR certified 62-1787 embodies a contemporary yet familiar aesthetic, a versatile solution suitable for a variety of environments. The low-profile style features die-cast aluminum construction and is CCT selectable with five preset options from warm to natural light. The BLINK Pro Plus series is perfect for utility, basements, kitchens, garages, bathrooms, bedrooms, and hallways. All products feature a robust driver for enhanced surge protection, flicker-free operation, smooth dimming, and provides years of trouble-free operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.