Zoro Homepage

Blink Pro Plus 32W 5.5 in. x 36 in. Surface Mount LED CCT Select 90 CRI White 120/277V Rectangle

  • Mfr # 62/1771

  • Zoro # G310371668


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Voltage
120/277 V
Lighting Certification
cETLus - Listed;FCC;Damp;RoHS
Watts
32W
Dimmable
Yes-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1771
Zoro #
G310371668
UPC #
45923613005
Country of Origin
Thailand

Dimensions

Height
1.06
Width
5.61
Length
35.98

Details

Item
Functional Lighting
Lighting Technology
LED
Voltage
120/277 V
Lighting Certification
cETLus - Listed;FCC;Damp;RoHS
Watts
32W
Dimmable
Yes-Dimmable
Lumens
2150L-2400L
Color Temperature
2700K/3000K/3500K/4000K/5000K
Power Source
Hardwire
Temp. Range
-20 to 40°C
Standards
FCC; ROoHS; Title 24; cETLus
Rated Life
50000
Housing Finish
White
Beam Angle
110 degrees
CRI
90
Description/Special Features
Built-in surge protection - 2.5KV; CCT Selectable; Energy Star Rated
Material
Die-cast Aluminum
Amps
0.267/0.116 A
Lens Material
Poly methyl methacrylate (PMMA)
Incandescent Equivalent
125 W
Bulb Base Type
Integrated
Damp/Wet Rating
Damp

Description

Raising the bar for professional lighting, we present BLINK Pro Plus, a sleek design with advanced technology and features that abound. BLINK's ENERGY STAR certified 62-1771 embodies a contemporary yet familiar aesthetic, a versatile solution suitable for a variety of environments. The low-profile style features die-cast aluminum construction and is CCT selectable with five preset options from warm to natural light. The BLINK Pro Plus series is perfect for utility, basements, kitchens, garages, bathrooms, bedrooms, and hallways. All products feature a robust driver for enhanced surge protection, flicker-free operation, smooth dimming, and provides years of trouble-free operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products