Blink Pro Plus 47W 24 in. x 24 in. Surface Mount LED CCT Select 90 CRI White 120/277V Square

  • Mfr # 62/1774

  • Zoro # G210371683


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277 V
Lighting Technology
LED
Lighting Certification
cETLus - Listed;FCC;Damp;RoHS
Watts
47W
Dimmable
Yes-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1774
Zoro #
G210371683
UPC #
45923613036
Country of Origin
Thailand

Dimensions

Height
1.06
Width
23.7
Length
23.7

Details

Item
Functional Lighting
Voltage
120/277 V
Lighting Technology
LED
Lighting Certification
cETLus - Listed;FCC;Damp;RoHS
Watts
47W
Dimmable
Yes-Dimmable
Lumens
3600L-4050L
Color Temperature
2700K/3000K/3500K/4000K/5000K
Housing Finish
White
Temp. Range
-20 to 40°C
Power Source
Hardwire
CRI
90
Description/Special Features
Built-in surge protection - 2.5KV; CCT Selectable; Energy Star Rated
Rated Life
50000
Beam Angle
110 degrees
Standards
FCC; ROoHS; Title 24; cETLus
Incandescent Equivalent
150 W
Lens Material
Poly methyl methacrylate (PMMA)
Amps
0.392/0.170 A
Material
Die-cast Aluminum
Damp/Wet Rating
Damp
Bulb Base Type
Integrated

Description

Raising the bar for professional lighting, we present BLINK Pro Plus, a sleek design with advanced technology and features that abound. BLINK's ENERGY STAR certified 62-1774 embodies a contemporary yet familiar aesthetic, a versatile solution suitable for a variety of environments. The low-profile style features die-cast aluminum construction and is CCT selectable with five preset options from warm to natural light. The BLINK Pro Plus series is perfect for utility, basements, kitchens, garages, bathrooms, bedrooms, and hallways. All products feature a robust driver for enhanced surge protection, flicker-free operation, smooth dimming, and provides years of trouble-free operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.