Zoro Homepage

Boliver 3-Light Flush Mount Brushed Nickel Clear Seeded Glass

  • Mfr # 60/7808

  • Zoro # G509579011


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Width
13.5 in
Voltage
120V
Watts
60W
Dimmable
Lamp Dependent
Style
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7808
Zoro #
G509579011
UPC #
45923678080
Country of Origin
China

Dimensions

Width
13.5 in

Details

Voltage
120V
Watts
60W
Dimmable
Lamp Dependent
Finish
Brushed Nickel
Style
Traditional
Standards
cETLus Listed
Glass Finish
Clear Seeded
Material
Steel, Glass
Light Direction
Up
Location Rating
Dry
Lamp Base
Candelabra
Lamp Count
3
Lamp Shape
Type B

Description

Step into a world of sophistication with the Boliver 60-7808 small flush mount, the perfect touch of classic elegance. Expertly crafted in a stunning brushed nickel finish on the fixture body and canopy, this pendant is a tribute to traditional, universal design. The clear seeded glass adds a touch of texture and sparkle to each fixture, creating a warm and inviting ambiance. Let Boliver greet you with its charming and graceful beauty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.