Zoro Homepage

Boliver 3-Light Flush Mount Matte Black Clear Seeded Glass

  • Mfr # 60/7806

  • Zoro # G709578968


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Width
13.5 in
Voltage
120V
Watts
60W
Dimmable
Lamp Dependent
Standards
cETLus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7806
Zoro #
G709578968
UPC #
45923678066
Country of Origin
China

Dimensions

Width
13.5 in

Details

Voltage
120V
Watts
60W
Dimmable
Lamp Dependent
Finish
Matte Black
Standards
cETLus Listed
Style
Traditional
Glass Finish
Clear Seeded
Material
Steel, Glass
Lamp Shape
Type B
Lamp Count
3
Light Direction
Up
Lamp Base
Candelabra
Location Rating
Dry

Description

Step into a world of sophistication with the Boliver 60-7806 small flush mount, the perfect touch of classic elegance. Expertly crafted in a stunning matte black finish on the fixture body and canopy, this pendant is a tribute to traditional, universal design. The clear seeded glass adds a touch of texture and sparkle to each fixture, creating a warm and inviting ambiance. Let Boliver greet you with its charming and graceful beauty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.