Boliver 3-Light Pendant 11 in. Brushed Nickel Clear Seeded Glass

  • Mfr # 60/7802

  • Zoro # G509578984


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Traditional
Material
Steel, Glass
Watts
60W
Standards
cETLus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7802
Zoro #
G509578984
UPC #
45923678028
Country of Origin
China

Dimensions

Width
11.75 in
Wire Length
144 in
Chain Length
48 in

Details

Voltage
120V
Style
Traditional
Finish
Brushed Nickel
Material
Steel, Glass
Watts
60W
Standards
cETLus Listed
Dimmable
Lamp Dependent
Glass Finish
Clear Seeded
Light Direction
Up
Sloped Ceiling Compatible
Yes
Location Rating
Dry
Lamp Count
3
Lamp Base
Candelabra
Lamp Shape
Type B

Description

Step into a world of sophistication with the Boliver 60-7802 small pendant, the perfect touch of classic elegance. Expertly crafted in a stunning brushed nickel finish on the fixture body, chain, and canopy, this pendant is a tribute to traditional, universal design. The clear seeded glass adds a touch of texture and sparkle to each fixture, creating a warm and inviting ambiance. Let Boliver greet you with its charming and graceful beauty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.