Zoro Homepage

Bond Double 17-1/2 in. LED Vanity White Acrylic Lens Aged Br

  • Mfr # 62-742

  • Zoro # G3400798


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Width
6"
Lamp Type
Led
Mounting
Wall
Voltage
120v
Light Type
20W LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-742
Zoro #
G3400798
UPC #
45923327421
Country of Origin
China

Dimensions

Height
17-1/2"
Width
6"

Details

Housing Finish
Aged Bronze
Lamp Type
Led
Mounting
Wall
Voltage
120v
Number of Lights
2
Light Type
20W LED
Style
Transitional
Fixture Series
Bond
Collection
Bond

Description

Wall Fixture,2L,LED Vanity,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.