Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bowman, 12 Inch LED Vanity, Matte Black, Acrylic Lens

  • Mfr # 62/2201

  • Zoro # G913335920


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4.5 in
Width
12 in
Housing Finish
Matte Black
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2201
Zoro #
G913335920
UPC #
045923622472
Country of Origin
China

Dimensions

Height
4.5 in
Width
12 in
Depth
3.88 in

Details

Color
Black
Housing Finish
Matte Black
Voltage
120V
Style
Contemporary
Color Temp.
3000K
Standards
cETLus; FCC; Damp; RoHS
Dimmable
Yes
Material
Steel
Application
Lighting
Lamp Watts
13W
Type
Integrated LED
Lumens
1105L
Location Rating
Damp
CRI
90
Average Life (Hours)
50000
Glass Finish
No Glass
Shade / Lens Finish
White Acrylic Lens

Description

A modern design that seamlessly blends form and function to elevate your space, the Bowman 62-2201 LED vanity light is crafted to perfection with its alluring contemporary style. The acrylic lens ensures a diffused glow, with the LED technology illuminating your surroundings with confidence, against a beautiful backdrop finished in bold, matte black. Cast a warm ambiance in a master bath, or a powder room, perfect for a variety of bathroom styles. Whether you're redesigning your living space or creating a statement in a professional environment, the Bowman Collection is your go-to choice for chic lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.