Bowman, 36 Inch LED Island Pendant, Brushed Nickel, Acrylic Lens

  • Mfr # 62/2272

  • Zoro # G913335944


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Length
35.88 in
Light Bulb Wattage
39W
Bulb Base Type
Integrated
Dimmable
Yes
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/2272
Zoro #
G913335944
UPC #
45923607394
Country of Origin
China

Dimensions

Length
35.88 in
Width
2 in
Height
1.75 in

Details

Light Bulb Wattage
39W
Bulb Base Type
Integrated
Dimmable
Yes
Voltage
120V
Material
Steel
Standard
cETLus; FCC; Dry; RoHS
Includes
(2) 6" Stems; (2) 12" Stems; 12' Wire
Color
Nickel
Finish
Brushed Nickel
Features
Sloped Ceiling Compatible
Style
Contemporary
Application
Lighting
Lumens
3315L
Average Life (Hours)
50000
Color Temp.
3000K
Glass Finish
No Glass
Shade / Lens Finish
White Acrylic Lens
CRI
90
Location Rating
Dry

Description

A modern design that seamlessly blends form and function to elevate your space, the Bowman 62-2272 LED island light is crafted to perfection with its alluring contemporary style. The acrylic lens ensures a diffused glow, with the LED technology illuminating your surroundings with confidence, against a beautiful backdrop finished in a sophisticated, brushed nickel. Cast a warm ambiance over a kitchen island, perfect for a variety of styles. Whether you're redesigning your living space or creating a statement in a professional environment, the Bowman Collection is your go-to choice for chic lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.