
Bowman, 36 Inch LED Island Pendant, Matte Black, Acrylic Lens
Mfr # 62/2271
Zoro # G413335956
product price: $334.99
/ea
Free Shipping & Returns
Key Features
Length
35.88 in
Light Bulb Wattage
39W
Bulb Base Type
Integrated
Dimmable
Yes
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/2271
Zoro #
G413335956
UPC #
45923622687
Country of Origin
China
Dimensions
Length
35.88 in
Width
2 in
Height
1.75 in
Details
Light Bulb Wattage
39W
Bulb Base Type
Integrated
Dimmable
Yes
Color
Black
Standard
cETLus; FCC; Dry; RoHS
Style
Contemporary
Features
Sloped Ceiling Compatible
Voltage
120V
Material
Steel
Includes
(2) 6" Stems; (2) 12" Stems; 12' Wire
Finish
Matte Black
Application
Lighting
Shade / Lens Finish
White Acrylic Lens
Average Life (Hours)
50000
Location Rating
Dry
Color Temp.
3000K
Glass Finish
No Glass
Lumens
3315L
CRI
90
Description
A modern design that seamlessly blends form and function to elevate your space, the Bowman 62-2271 LED island light is crafted to perfection with its alluring contemporary style. The acrylic lens ensures a diffused glow, with the LED technology illuminating your surroundings with confidence, against a beautiful backdrop finished in a bold, matte black. Cast a warm ambiance over a kitchen island, perfect for a variety of styles. Whether you're redesigning your living space or creating a statement in a professional environment, the Bowman Collection is your go-to choice for chic lighting.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.