Zoro Homepage

Bowman, 36 Inch LED Vanity, Brushed Nickel, Acrylic Lens

  • Mfr # 62/2213

  • Zoro # G413335918


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
4.5 in
Width
35.88 in
Housing Finish
Brushed Nickel
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2213
Zoro #
G413335918
UPC #
45923622526
Country of Origin
China

Dimensions

Height
4.5 in
Width
35.88 in
Depth
3.63 in

Details

Color
Nickel
Housing Finish
Brushed Nickel
Voltage
120V
Style
Contemporary
Color Temp.
3000K
Lamp Watts
39W
Standards
cETLus; FCC; Damp; RoHS
Application
Lighting
Dimmable
Yes
Material
Steel
Average Life (Hours)
50000
Location Rating
Damp
Lumens
3315L
Type
Integrated LED
Shade / Lens Finish
White Acrylic Lens
CRI
90
Glass Finish
No Glass

Description

A modern design that seamlessly blends form and function to elevate your space, the Bowman 62-2213 LED vanity light is crafted to perfection with its alluring contemporary style. The acrylic lens ensures a diffused glow, with the LED technology illuminating your surroundings with confidence, against a beautiful backdrop finished in a sophisticated, brushed nickel. Cast a warm ambiance in a master bath, or a powder room, perfect for a variety of bathroom styles. Whether you're redesigning your living space or creating a statement in a professional environment, the Bowman Collection is your go-to choice for chic lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.