Boxwood 1-Light 14 in. Outdoor Hanging with Clear Beveled Glass
Mfr # 60-4978
Zoro # G3389430
product price:Â $83.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
13.75 in
Light Technology
Incandescent
Watts
100W
Fixture Series
Boxwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-4978
Zoro #
G3389430
UPC #
45923649783
Country of Origin
China
Dimensions
Height
13.75 in
Dia. (In.)
8 in
Details
Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
Rustic Bronze
Fixture Series
Boxwood
Housing Material
Glass / Metal
Lamp Included
No
Standards
cULus, Damp Location Listed
Number of Bulbs
1
Application
Outdoor Lighting
Lamp Shape
A19
Lamp Base
Medium
Description
Outdoor Hanging Fixture,1L,Clear Bnz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.