Boxwood 1-Light 14 in. Outdoor Hanging with Clear Beveled Glass

  • Mfr # 60-4979

  • Zoro # G3389449


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
13.75 in
Light Technology
Incandescent
Watts
100W
Fixture Series
Boxwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-4979
Zoro #
G3389449
UPC #
45923649790
Country of Origin
China

Dimensions

Height
13.75 in
Dia. (In.)
8 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
Textured Black
Fixture Series
Boxwood
Standards
cULus, Damp Location Listed
Housing Material
Aluminum
Lamp Included
No
Lamp Shape
A19
Lamp Base
Medium
Number of Bulbs
1
Application
Outdoor Lighting

Description

Outdoor Hanging Fixture,1L,Clear Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.