Boxwood 1-Light 15 in. Outdoor Wall with Clear Seed Glass

  • Mfr # 60-3494

  • Zoro # G3386910


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
15.75 in
Length
7.88 in
Light Technology
Incandescent
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-3494
Zoro #
G3386910
UPC #
45923634949
Country of Origin
China

Dimensions

Height
15.75 in
Length
7.88 in
Dia. (In.)
8 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
White
Fixture Series
Boxwood
Standards
cULus, Wet Location Listed
Housing Material
Glass / Metal
Lamp Included
No
Lamp Shape
A19
Lamp Base
Medium
Number of Bulbs
1
Application
Outdoor Lighting

Description

Satco's 60-525 1 light, 10 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this oval cage Bulk Head is beautifully finished in semi gloss white and designed to withstand harsh weather conditions. Make safety and security priorities with this oval Bulk Head.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.