Boxwood 1-Light 15 in. Outdoor Wall with Clear Seed Glass

  • Mfr # 60-4961

  • Zoro # G3390480


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
15.75 in
Length
7.88 in
Light Technology
Incandescent
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4961
Zoro #
G3390480
UPC #
45923649615
Country of Origin
China

Dimensions

Height
15.75 in
Length
7.88 in
Dia. (In.)
8 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
White
Fixture Series
Boxwood
Housing Material
Glass / Metal
Standards
cULus, Wet Location Listed
Lamp Included
No
Lamp Shape
A19
Number of Bulbs
1
Lamp Base
Medium
Application
Outdoor Lighting

Description

The Banyan 60-4931 has a pleasing architectural aesthetic and features geometric inlays atop its clear water glass. This collection is offered in three finishes; white, rustic bronze, and textured black. The Banyan collection with its strong design and handsome finishes will be a welcome addition to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.