Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boxwood 1-Light 19 in. Outdoor Post with Clear Beveled Glass

  • Mfr # 60-4974

  • Zoro # G3389482


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
19.25 in
Light Technology
Incandescent
Watts
100W
Fixture Series
Boxwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4974
Zoro #
G3389482
UPC #
45923649745
Country of Origin
China

Dimensions

Height
19.25 in
Dia. (In.)
8 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
White
Fixture Series
Boxwood
Standards
cULus, Wet Location Listed
Housing Material
Metal
Lamp Included
No
Lamp Base
Medium
Lamp Shape
A19
Number of Bulbs
1
Application
Outdoor Lighting

Description

Outdoor Post Fixture,1L,19",White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.