Boxwood 1-Light 19 in. Outdoor Post with Clear Beveled Glass

  • Mfr # 60-4975

  • Zoro # G3389500


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
19.25 in
Light Technology
Incandescent
Watts
100W
Lens Material
Glass / Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4975
Zoro #
G3389500
UPC #
45923649752
Country of Origin
China

Dimensions

Height
19.25 in
Dia. (In.)
8 in
Fitter Size
3 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Lens Material
Glass / Metal
Finish
Rustic Bronze
Glass Color
Clear Beveled
Fixture Series
Boxwood
Housing Material
Steel
Standards
cULus, Wet Location Listed
Fixture Type
Post Lantern
Lamp Type
Incandescent
Lamp Included
No
Number of Light Bulbs Required
1
Base Type
Medium
Product Design
Traditional
Indoor/Outdoor
Outdoor
Environment
Wet
Application
Outdoor Lighting
Lamp Shape
A19

Description

Outdoor Post Fixture,1L,19",Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.