Boxwood 1-Light 19 in. Outdoor Wall with Clear Beveled Glass

  • Mfr # 60-4964

  • Zoro # G3389519


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
19 in
Length
9 in
Light Technology
Incandescent
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4964
Zoro #
G3389519
UPC #
45923649646
Country of Origin
China

Dimensions

Height
19 in
Length
9 in
Dia. (In.)
9.88 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
White
Fixture Series
Boxwood
Housing Material
Die-cast Aluminum
Standards
cULus, Wet Location Listed
Lamp Included
No
Lamp Shape
A19
Application
Outdoor Lighting
Number of Bulbs
1
Lamp Base
Medium

Description

The Central Park 60-887 outdoor medium wall lantern will suit a variety of home styles with it's versatile design. It features curved, clear beveled glass panels protecting the bulb from the elements. The architectural details of the fixture body are complemented with the Textured Black finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.