Boxwood 1-Light 19 in. Outdoor Wall with Clear Beveled Glass

  • Mfr # 60-4966

  • Zoro # G3389537


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
19 in
Length
9 in
Light Technology
Incandescent
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-4966
Zoro #
G3389537
UPC #
45923649660
Country of Origin
China

Dimensions

Height
19 in
Length
9 in
Dia. (In.)
9.88 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
Textured Black
Fixture Series
Boxwood
Housing Material
Aluminum
Standards
cULus, Wet Location Listed
Lamp Included
No
Lamp Base
Medium
Application
Outdoor Lighting
Number of Bulbs
1
Lamp Shape
A19

Description

The Banyan 60-4926 has a pleasing architectural aesthetic and features geometric inlays atop its clear water glass. This collection is offered in three finishes; white, rustic bronze, and textured black. The Banyan collection with its strong design and handsome finishes will be a welcome addition to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.