Boxwood 1-Light 22 in. Outdoor Wall with Clear Beveled Glass

  • Mfr # 60-4973

  • Zoro # G3389458


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
22 in
Length
7.88 in
Light Technology
Incandescent
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4973
Zoro #
G3389458
UPC #
45923649738
Country of Origin
China

Dimensions

Height
22 in
Length
7.88 in
Dia. (In.)
8 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
Textured Black
Fixture Series
Boxwood
Standards
cULus, Wet Location Listed
Housing Material
Die-cast Aluminum
Lamp Included
No
Lamp Shape
A19
Application
Outdoor Lighting
Number of Bulbs
1
Lamp Base
Medium

Description

The Cove Neck 60-4955 draws some of its inspiration from the far east and mixes it with a touch of Americana, creating a unique design all to its own. This collection is beautifully finished in white, rustic bronze or textured black and complimented with clear seed glass. The Cove Neck collection will add sophistication as well as style to your homes curb appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.