Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boxwood 3-Light 26 in. Outdoor Wall with Clear Beveled Glass

  • Mfr # 60-4968

  • Zoro # G3389589


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
26.25 in
Length
12.5 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4968
Zoro #
G3389589
UPC #
45923649684
Country of Origin
China

Dimensions

Height
26.25 in
Length
12.5 in
Dia. (In.)
13 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Rustic Bronze
Fixture Series
Boxwood
Standards
cULus, Wet Location Listed
Housing Material
Glass / Metal
Lamp Included
No
Lamp Base
Candelabra
Number of Bulbs
3
Application
Outdoor Lighting
Lamp Shape
Type B

Description

The Central Park 60-891 outdoor large wall lantern will suit a variety of home styles with it's versatile design. It features curved, clear beveled glass panels protecting the bulbs from the elements. The architectural details of the fixture body are complemented with the white finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.