Boxwood 3-Light 26 in. Outdoor Wall with Clear Beveled Glass

  • Mfr # 60-4967

  • Zoro # G3389598


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
26.25 in
Length
12.5 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4967
Zoro #
G3389598
UPC #
45923649677
Country of Origin
China

Dimensions

Height
26.25 in
Length
12.5 in
Dia. (In.)
13 in
Back Plate or Canopy Height (in.)
0.98
Back Plate or Canopy Width (in.)
6.18
Back Plate or Canopy Length (in.)
11.54

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Lens Material
Glass / Metal
Finish
White
Glass Color
Clear Beveled
Fixture Series
Boxwood
Housing Material
Aluminum
Standards
cULus, Wet Location Listed
Lamp Type
Incandescent
Fixture Type
Wall Lantern
Lamp Included
No
Number of Light Bulbs Required
3
Environment
Wet
Product Design
Traditional
Indoor/Outdoor
Outdoor
Extension (in.)
12.5
Base Type
Candelabra
Application
Outdoor Lighting
Lamp Shape
Type B

Description

Falling between Traditional and Craftsman, and designed to withstand the elements with die-cast aluminum construction, the Adams 60-3478 outdoor wall lantern adds a classic touch to your homes exterior. Frosted glass panels are housed in a rustic bronze finished fixture body, providing diffused illumination without limiting output. Incorporating Craftsman with Traditional elements, the clean lines are juxtaposed with curving details on the top, bottom and on the backplate, a harmonious balance of design styles. Greet your guests in style, illuminate a walkway or garage, create beautiful curb appeal with the handsome Adams outdoor wall light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.