
Brewster 3-Light Pendant, Black, Faux Leather Wrapped Straps, White Textile Shade
Mfr # 60/7696
Zoro # G708455819
product price: $622.99
/ea
Free Shipping & Returns
Key Features
Height
25.25"
Mounting
Hanging
Voltage
120 V
Light Type
Medium
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/7696
Zoro #
G708455819
UPC #
45923676963
Country of Origin
China
Dimensions
Height
25.25"
Diameter
22"
Details
Mounting
Hanging
Voltage
120 V
Light Type
Medium
Style
Transitional
Shade Type
Shade Material
Shade Color Family
White Textile
Item
Pendants
Finish
Black
Material
Steel
Standards
cULus, Rated for Damp Location
Bulb Technology
Incandescent
Lamp Watts
60 W
Lamp Included
3
Dimmable
Lamp Dependent
Description
The simplicity of form, function, and style comprises the Brewster 60-7696 pendant, with clean lines and an understated design. A large white textile shade appeared suspended by the faux leather strap arms of the fixture, finished in contrasting black. This pendant is perfect for relaxed, traditional, or even modern homes; versatility at its finest.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.