
Brewster 3-Light Pendant, Black, White Metal Shade
Mfr # 60/7697
Zoro # G008455786
product price: $546.99
/ea
Free Shipping & Returns
Key Features
Height
25.25"
Mounting
Hanging
Voltage
120 V
Light Type
Medium
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/7697
Zoro #
G008455786
UPC #
45923671500
Country of Origin
China
Dimensions
Height
25.25"
Diameter
22"
Details
Mounting
Hanging
Voltage
120 V
Light Type
Medium
Style
Transitional
Shade Type
Shade Material
Shade Color Family
White
Item
Pendants
Finish
Black
Bulb Technology
Incandescent
Lamp Watts
60 W
Standards
cULus, Rated for Damp Location
Dimmable
Lamp Dependent
Material
Steel
Lamp Included
3
Description
The simplicity of form, function, and style comprises the Brewster pendant, with clean lines and an understated design. A large white metal shade appeared suspended by the metal strap arms of the fixture, finished in contrasting black. This pendant is perfect for relaxed, traditional, or even modern homes; versatility at its finest.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.