Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brightwyn, 16 Inch LED Vanity, Brushed Brass Finish

  • Mfr # 62/2630

  • Zoro # G916513790


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Brass
Style
Contemporary
Color Temperature
3000K
Watts
13W
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2630
Zoro #
G916513790
UPC #
45923408816
Country of Origin
Thailand

Dimensions

Length
2.38 in
Width
16 in
Height
4.38 in

Details

Housing Finish
Brushed Brass
Style
Contemporary
Color Temperature
3000K
Watts
13W
Damp/Wet Rating
Damp
Voltage
120V
Color
Brass
CRI
90+
Dimmable
Yes-Dimmable
Shade Material
Steel
Standards
cETLus;FCC;Damp;RoHS;ADA
Lumens
1100L
Glass Finish
White Acrylic
For Use With
Lighting
Lamp Base
Integrated

Description

Brings modern elegance to your bathroom with a design that's as versatile as it is captivating with the Brightwyn 62-2630 LED vanity light. With its clean lines and minimalist aesthetic, it complements any dcor, whether you're drawn to contemporary chic or understated luxury. This LED bath vanity bar features a square opaque acrylic lens that emits a beautifully diffused glow, creating a perfectly balanced light for your morning routine or evening unwind. Finished in brushed brass for a touch of warmth, it's the ultimate expression of modern versatility. Sleek. Streamlined. Stunning. Sleek. Illuminate your space with Brightwyn, where style meets function in perfect harmony.


  • With a 3000K soft white and 90 CRI, this dimmable light delivers 1100 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 4.38" height, 16" width, 2.38" extension
  • Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
  • Finished in Brushed Brass
  • Material is comprised of steel and acrylic
  • Rated for damp locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.