Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brightwyn, 16 Inch LED Vanity, Brushed Nickel Finish

  • Mfr # 62/2640

  • Zoro # G316513734


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Length
2.38 in
Housing Finish
Brushed Nickel
Dimmable
Yes-Dimmable
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/2640
Zoro #
G316513734
UPC #
45923408823
Country of Origin
Thailand

Dimensions

Length
2.38 in
Width
16 in
Height
4.38 in

Details

Color Temperature
3000K
Housing Finish
Brushed Nickel
Dimmable
Yes-Dimmable
Voltage
120V
Color
Nickel
CRI
90+
Shade Material
Steel
Watts
13W
Damp/Wet Rating
Damp
Lumens
1100L
Standards
cETLus;FCC;Damp;RoHS;ADA
Style
Contemporary
For Use With
Lighting
Glass Finish
White Acrylic
Lamp Base
Integrated

Description

Brings modern elegance to your bathroom with a design that's as versatile as it is captivating with the Brightwyn 62-2640 LED vanity light. With its clean lines and minimalist aesthetic, it complements any dcor, whether you're drawn to contemporary chic or understated luxury. This LED bath vanity bar features a square opaque acrylic lens that emits a beautifully diffused glow, creating a perfectly balanced light for your morning routine or evening unwind. Finished in brushed nickel for timeless simplicity, it's the ultimate expression of modern versatility. Sleek. Streamlined. Stunning. Sleek. Illuminate your space with Brightwyn, where style meets function in perfect harmony.


  • With a 3000K soft white and 90 CRI, this dimmable light delivers 1100 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 4.38" height, 16" width, 2.38" extension
  • Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
  • Finished in Brushed Nickel
  • Material is comprised of steel and acrylic
  • Rated for damp locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.