Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brightwyn, 35 Inch LED Vanity, Brushed Brass Finish

  • Mfr # 62/2632

  • Zoro # G016513676


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Steel
Standards
cETLus;FCC;Damp;RoHS;ADA
Damp/Wet Rating
Damp
Style
Contemporary
Dimmable
Yes-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2632
Zoro #
G016513676
UPC #
45923408878
Country of Origin
Thailand

Dimensions

Height
4.38 in
Length
2.38 in
Width
35 in

Details

Shade Material
Steel
Standards
cETLus;FCC;Damp;RoHS;ADA
Damp/Wet Rating
Damp
Style
Contemporary
Dimmable
Yes-Dimmable
Watts
39W
Color
Brass
Lumens
3200L
Voltage
120V
CRI
90+
Housing Finish
Brushed Brass
Color Temperature
3000K
Lamp Base
Integrated
For Use With
Lighting
Glass Finish
White Acrylic

Description

Brings modern elegance to your bathroom with a design that's as versatile as it is captivating with the Brightwyn 62-2632 LED vanity light. With its clean lines and minimalist aesthetic, it complements any dcor, whether you're drawn to contemporary chic or understated luxury. This LED bath vanity bar features a square opaque acrylic lens that emits a beautifully diffused glow, creating a perfectly balanced light for your morning routine or evening unwind. Finished in brushed brass for a touch of warmth, it's the ultimate expression of modern versatility. Sleek. Streamlined. Stunning. Sleek. Illuminate your space with Brightwyn, where style meets function in perfect harmony.


  • With a 3000K soft white and 90 CRI, this dimmable light delivers 3200 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 4.38" height, 35" width, 2.38" extension
  • Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
  • Finished in Brushed Brass
  • Material is comprised of steel and acrylic
  • Rated for damp locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.