Zoro Homepage

Brightwyn, 35 Inch LED Vanity, Matte Black Finish

  • Mfr # 62/2622

  • Zoro # G816513821


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Dimmable
Yes-Dimmable
Color Temperature
3000K
Housing Finish
Matte Black
Lumens
3200L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2622
Zoro #
G816513821
UPC #
45923408861
Country of Origin
Thailand

Dimensions

Width
35 in
Length
2.38 in
Height
4.38 in

Details

Damp/Wet Rating
Damp
Dimmable
Yes-Dimmable
Color Temperature
3000K
Housing Finish
Matte Black
Lumens
3200L
Watts
39W
Standards
cETLus;FCC;Damp;RoHS;ADA
Color
Black
Style
Contemporary
CRI
90+
Shade Material
Steel
Voltage
120V
For Use With
Lighting
Lamp Base
Integrated
Glass Finish
White Acrylic

Description

Brings modern elegance to your bathroom with a design that's as versatile as it is captivating with the Brightwyn 62-2622 LED vanity light. With its clean lines and minimalist aesthetic, it complements any dcor, whether you're drawn to contemporary chic or understated luxury. This LED bath vanity bar features a square opaque acrylic lens that emits a beautifully diffused glow, creating a perfectly balanced light for your morning routine or evening unwind. Finished in matte black for bold contrast, it's the ultimate expression of modern versatility. Sleek. Streamlined. Stunning. Sleek. Illuminate your space with Brightwyn, where style meets function in perfect harmony.


  • With a 3000K soft white and 90 CRI, this dimmable light delivers 3200 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 4.38" height, 35" width, 2.38" extension
  • Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
  • Finished in Matte Black
  • Material is comprised of steel and acrylic
  • Rated for damp locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.