Zoro Homepage

Briton 1-Light 10 in. Hanging Lantern with Clear Glass

  • Mfr # 60-487

  • Zoro # G3389622


product price: $60.45
/ea

Key Features

Voltage
120V
Width
6 in
Length
6 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-487
Zoro #
G3389622
UPC #
45923604874
Country of Origin
China

Dimensions

Width
6 in
Height
9.5 in
Length
6 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
White
Fixture Series
Briton
Standards
cULus, Damp Location Listed
Housing Material
Glass / Steel
Lamp Included
No
Application
Outdoor Lighting
Lamp Base
Medium
Lamp Shape
A19
Number of Bulbs
1

Description

Outdoor Hanging Fixture,1L,Clear Wht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.