Zoro Homepage

Briton 1-Light 10 in. Hanging Lantern with Clear Glass

  • Mfr # 60-488

  • Zoro # G3389631


product price: $60.65
/ea

Key Features

Voltage
120V
Width
6 in
Length
6 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-488
Zoro #
G3389631
UPC #
45923604881
Country of Origin
China

Dimensions

Width
6 in
Height
9.5 in
Length
6 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Old Bronze
Fixture Series
Briton
Lamp Included
No
Housing Material
Polycarbonate (PC)
Standards
cULus, Damp Location Listed
Application
Outdoor Lighting
Lamp Shape
A19
Number of Bulbs
1
Lamp Base
Medium

Description

Outdoor Hanging Fixture,1L,Clear Bnz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.