Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Briton 1-Light 10 in. Hanging Lantern with Clear Glass

  • Mfr # 60-489

  • Zoro # G3389659


product price: $59.99
/ea

Key Features

Includes
(1) 48 inch Chain; (1) 12 foot Wire
Voltage
120V
Width
6 in
Height
9.5 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-489
Zoro #
G3389659
UPC #
45923604898
Country of Origin
China

Dimensions

Width
6 in
Height
9.5 in
Length
6 in
Chain Length
48 in
Back Plate Diameter (in.)
4.63
Back Plate or Canopy Height (in.)
0.79

Details

Includes
(1) 48 inch Chain; (1) 12 foot Wire
Voltage
120V
Light Technology
Incandescent
Watts
60W
Lens Material
Glass / Metal
Finish
Textured Black
Glass Color
Clear
Fixture Series
Briton
Fixture Type
Hanging Lantern
Lamp Included
No
Lamp Type
Incandescent
Housing Material
Glass / Steel
Standards
cULus, Damp Location Listed
Number of Light Bulbs Required
1
Product Design
Traditional
Indoor/Outdoor
Outdoor
Base Type
Medium
Environment
Damp
Lamp Shape
A19
Application
Outdoor Lighting

Description

Outdoor Hanging Fixture,1L,Clear Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.